Bali® Commercial and Residential Gas Boiler 162 MBH Natural Gas

Part #CBWF162EN  |  Item #7360316  |  Manufacturer Part #BWF-162EN

Call for Pricing EACH

Input MBH :

162 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AFUE: 82.50

ANSI Specifications: [ANSI 70, ANSI CSD-1, ANSI Z223.1]

ASME Specifications: ASME CSD-1

Application: [Commercial, Residential]

BTU: 162000

BTU Heat Rating: 134000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

CSA Certified: [CSA B149.1, CSA C22.1]

Capacity: 5.5 gal

Collection: Bali®

Depth: 26-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 35-11/16 in

Ignition System: Electronic Ignition

Input MBH : 162 MBH

Installation Type: Floor Mount

Length: 24 in

Material: Cast Iron

Maximum Pressure: 30 psi

NSF Certified: No

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

UL Listed: No

Vent Type: Chimney Vent/Direct Vent

Volts: 120V

Width: 24 in