Bali® Commercial and Residential Gas Boiler 162 MBH Natural Gas

Part #CBWF162N  |  Item #2171032  |  Manufacturer Part #BWF162ENST2PSU

Call for Pricing EACH

Input MBH :

162 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-combustible base
  • Optional category 1 vent kit available
  • Infolight; OneTouch Operation
  • AHRI Certified
  • Net I=B=R Capacity: 117000 BTU
  • DOE Heating Capacity: 134000 BTU
  • AHRI Reference Number: 2100293
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz

Specifications

AFUE: 82.50

Application: [Commercial, Residential]

BTU: 162000

BTU Heat Rating: 134000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Bali®

Depth: 26-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Flue Size: 3

Fuel Type: Natural Gas

Height: 36-11/16 in

Ignition System: Electronic Ignition

Input MBH : 162 MBH

Installation Type: Floor Mount

Length: 24 in

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Stages: Single

Supply Pipe Connection: 1-1/4 in

UL Listed: Yes

Vent Type: Direct Vent

Volts: 120V

Width: 24 in