Bali® Commercial and Residential Gas Boiler 195 MBH Natural Gas

Part #CBWF195EN  |  Item #7377581  |  Manufacturer Part #BWF-195EN

Call for Pricing EACH

Input MBH :

195 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Commercial, Residential]

BTU: 195000

BTU Heat Rating: 161000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Bali®

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 35-11/16 in

Ignition System: Electronic Ignition

Input MBH : 195 MBH

Length: 27-1/4 in

Material: Cast Iron

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Supply Pipe Connection: 1-1/4 in

Type: CBWF195EN