Bali® Commercial and Residential Gas Boiler 229 MBH Natural Gas

Part #CBWF229N  |  Item #2171033  |  Manufacturer Part #BWF229ENST2PSU

Call for Pricing EACH

Input MBH :

229 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 164000 BTU
  • DOE Heating Capacity: 189000 BTU
  • AHRI Reference Number: 2100183
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Heat Exchanger Warranty: 20 Years; Parts Warranty: 1 Year

Documents

Specifications

AFUE: 82.00

Application: [Commercial, Residential]

BTU: 229000

BTU Heat Rating: 189000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Bali®

Depth: 26-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Flue Size: 4

Fuel Type: Natural Gas

Height: 36-11/16 in

Ignition System: Electronic Ignition

Input MBH : 229 MBH

Installation Type: Floor Mount

Length: 30-1/2 in

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Stages: Single

Supply Pipe Connection: 1-1/4 in

Type: CBWF229N

Vent Type: Direct Vent

Volts: 120V

Width: 30-1/2 in