Bali® Commercial and Residential Gas Boiler 61 MBH Propane

Part #CBWF061ELST2PSU  |  Item #7108406  |  Manufacturer Part #BWF061ELST2PSU

Call for Pricing EACH

Input MBH :

61 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AHRI Certified
  • Net I=B=R Capacity: 44000 BTU
  • DOE Heating Capacity: 51000 BTU
  • AHRI Reference Number: 2100290
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Heat Exchanger Warranty: 20 Years; Parts Warranty: 1 Year

Documents

Specifications

AFUE: 83.30

Application: [Commercial, Residential]

BTU: 61000

BTU Heat Rating: 51000 Btu/h

Boiler Type: Gas

CEC Compliant: For Sale in CA

Collection: Bali®

Depth: 26-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Flue Size: 3

Fuel Type: Propane

Height: 35-11/16 in

Ignition System: Spark Ignition

Input MBH : 61 MBH

Installation Type: Floor Mount

Length: 26-3/4 in

Material: Cast Iron

Origin: Domestic

Phase: Single Phase

Power Source: Gas

Return Pipe Connection: 1-1/4 in

Stages: Single

Supply Pipe Connection: 1-1/4 in

Type: CBWF061ELST2PSU

Vent Type: Direct Vent

Volts: 120V

Width: 14-1/4 in