0 items

Crown Boiler Cast Iron Natural Gas Electronic Ignition Boiler Less Circulator

CAWRENSZ2PSU

Input MBH

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Boiler easily field convertible to left side piping
  • Built-in rear draft diverter to fit low spaces
  • Carded
  • Cast iron heat exchanger
  • Controls located inside jacket , easily accessible from front of boiler
  • Cut though hardwoods-composites-treated lumber
  • Limited lifetime warranty

SPECIFICATIONS

BTU
70000
CEC Compliant
Not for Sale in CA
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
Input MBH
70 MBH
Supply Pipe Connection
1-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday