Crown Boiler Cayman® Commercial and Residential Gas Boiler 172 MBH Natural Gas

CCWI172ENTT1PSU

Manufacturer Part #: CWI172ENTT1PSU

Input MBH

172 MBH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • AHRI Certified
  • Net I=B=R Capacity: 125000 BTU
  • DOE Heating Capacity: 144000 BTU
  • AHRI Reference Number: 2100219
  • Assembly Type: Packaged
  • Combustion Type: Conventional
  • Frequency: 60 Hz
  • Maximum Altitude: 2000 Feet
  • Medium: Hot Water
  • Heat Exchanger Warranty: 20 Years; Parts Warranty: 1 Year

SPECIFICATIONS

Application
Commercial, Residential
CEC Compliant
For Sale in CA
Collection
Cayman®
Depth
28 in
ETL Listed
Yes
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
40-7/16 in
Installation Type
Floor Mount
Length
22-1/2 in
Material
Cast Iron
Origin
Domestic
Phase
Single Phase
Power Source
Gas
Stages
Single
Supply Pipe Connection
1-1/4 in
Type
CCWI172ENTT1PSU
Volts
120V
Width
22-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday