Crown Boiler

CrownFLEX 1/2 x 16 in. FIP Braided 304 Stainless Steel Faucet Connector with Angle Stop

Part #C16310116  |  Manufacturer Part #163-10116

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Collection: CrownFLEX

End Connection 1: FIP

End Connection 2: FIP

End Connections: FIP

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 16 in

NSF Certified: No

Outer Hose Material: Braided Stainless

Type: F7875000CBN

Water Supply Connector Type: Sink