Crown Boiler Mega - Stor 80 gal Indirect Single Water Heater

CMS79

Manufacturer Part #: MS-79

Capacity

80 gal

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All stainless steel construction
  • Top clean out opening

SPECIFICATIONS

CEC Compliant
Not for Sale in CA
Capacity
80 gal
Collection
Mega - Stor
Diameter
23-7/8 in
Height
69-1/4 in
IAPMO Listed
No
Power Source
Electric
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday