Natural Gas Electronic Ignition Pilot Assembly

Part #C354700  |  Item #4309887  |  Manufacturer Part #35-4700

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: Phantom Boilers

Fuel Type: Natural Gas

Height: 1-1/2 in

Length: 3 in

Power Source: Gas

Width: 4/5 in