Tobago 120 MBH Chimney Vent Oil Boiler

Part #CTWZ003LCZ3SH  |  Item #7360309  |  Manufacturer Part #TWZ003LCZ3SH

Call for Pricing EACH

Input MBH :

120 MBH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Commercial

BTU: 120000

Boiler Type: Oil

Brand Model Compatibility: Various Tobago burners

Collection: Tobago

Depth: 16-1/2 in

Energy Star Compliant: No

Height: 31-5/8 in

Input MBH : 120 MBH

Installation Type: Above Floor

Length: 16-1/2 in

Material: Cast Iron

Maximum Pressure: 50 psi

NSF Certified: No

Phase: Single Phase

Power Source: Electric

Return Pipe Connection: 1-1/2 in

Supply Pipe Connection: 1-1/2 in

UL Listed: No

Vent Type: Chimney Vent

Volts: 120V

Width: 24-5/8 in