120 MBH Oil Boiler
Tobago 120 MBH Oil Boiler
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Commercial
- BTU:
- 120000
- Brand Model Compatibility:
- Various Tobago burners
- Collection:
- Tobago
- Depth:
- 16-1/2 in
- Energy Star Compliant:
- No
- Height:
- 31-1/2 in
- Input (MBH):
- 120 MBH
- Installation Type:
- Front Mount
- Length:
- 16-1/2 in
- Material:
- Cast Iron
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Oil
- Return Pipe Connection:
- 1-1/2 in
- Supply Pipe Connection Size:
- 1-1/2 in
- UL Listed:
- No
- Width:
- 24-1/2 in