1.2 oz. Laundry Detergent with Oxygen Bleach

You last purchased this on
 
Crown Chemical

ControlPaks™ 1.2 oz. Laundry Detergent with Oxygen Bleach

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Chemical

ControlPaks™ 1.2 oz. Laundry Detergent with Oxygen Bleach

  • Fast #
  • Part #CCP0125012
  • Item #7484781
  • Manufacturer Part #CP01/25012
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Low-foaming, 100% water soluble, with very good hard water performance
  • Offers excellent rinsing ability
  • Intended for use in top or front load household-type laundry machines
  • Appearance: White powder
  • For best results, pretreat stains with a quality stain remove
  • Use 1 water-soluble packet (1.2 ounce) per standard wash load - Use 2 packets where heavy soils or very hard water are encountered, or where extra brightening is needed
  • Requires Certification

Documents


Specifications

Collection:
ControlPaks™
Color Finish Name:
White
EcoLogo Certified:
No
Green Seal Certified:
No
Material:
Powder
Package Quantity:
Case of 250
Size:
1.2 oz