Crown Chemical

ControlPaks™ 1.2 oz. Low Suds Laundry Detergent with Enzyme

Part #CCP0225012  |  Item #7484788  |  Manufacturer Part #CP02/25012

Size:

1.2 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: ControlPaks™

Color Finish: White

EcoLogo Certified: No

Green Seal Certified: No

Material: Powder

Package Quantity: Case of 250

SCAQMD Compliant: No

Size: 1.2 oz