1 gal One Step Germicidal Detergent (Case of 4)
Lemon-D3™ 1 gal One Step Germicidal Detergent (Case of 4)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on hard, non-porous surfaces in both medical and non-medical facilities
- Provides fungicidal and mildew control against Candida albicans, Trichophyton mentagrophytes (athlete's foot fungus) and Aspergillus niger and its odors when used at a 4 ounce per gallon dilution (660 ppm active)
- EPA registered Disinfectant, Cleaner, Deodorizer, Virucide, Mildewstat and Fungicide
- At a dilution rate of 16 ounce per gallon of water, this product is effective against Canine parvovirus, Canine Distemper, Rabies and other listed organisms
- Scent: Lemon
- May be used to clean and disinfect animal premises as well as equipment used to handle, transport, feed and clean up after animals
- Treated surfaces must remain wet for ten minutes
Specifications
- Application:
- Hospitals, Schools
- CARB OTC LEED Compliant:
- No
- Collection:
- Lemon-D3™
- Disposable:
- No
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Package Quantity:
- Case of 4
- Product Type:
- Liquid
- Size:
- 1 gal