50 lb. Premium Quality Powdered Enzyme Laundry Detergent
Losuds 50 lb. Premium Quality Powdered Enzyme Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Suspends and removes soil while brightening and retaining color
- Excellent for prespotting or presoaking prior to washing
- A premium quality, controlled sudsing enzyme powdered laundry detergent for institutional and industrial applications
- Scent: Lemon
- Very low foaming
- For prespotting, prepare a solution of LoSuds by diluting 2-4 ounces per gallon of hot water
- For normal soil levels in top-loading laundry machines, use 1/4 to 1/2 cup of LoSuds per standard load size (typically 25 lbs. or less)
Documents
Specifications
- Collection:
- Losuds
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Size:
- 50 lb