100 lb. Laundry Detergent
PowerWash™ 100 lb. Laundry Detergent
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Concentrated use 1/4 cup per standard wash load
- Contains no phosphates which make pro suds safer for the environment than many other brands
- Heavy-duty formula removes soils including grass stains, blood and ketchup from all types of washable fabrics
- 100 lbs
Documents
Specifications
- Collection:
- PowerWash™
- Color Finish Name:
- White
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Powder
- Size:
- 100 lb