1 gal Hair, Hand and Body Shampoo
Shower Suds 1 gal Hair, Hand and Body Shampoo
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Delivers handfuls of tight, rich lather
- Exceptionally mild and pleasing
- Luxurious, high viscosity soap for hair and body
Specifications
- Application:
- Body, Hair, Hand Cleaning
- Collection:
- Shower Suds
- Color Finish Name:
- Orange
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Body and Hair Shampoo
- Size:
- 1 gal