3-1/2 in. Threaded Ribbed Acrylic Cylinder Shade in Clear

You last purchased this on
 
Crown Plastics

3-1/2 in. Threaded Ribbed Acrylic Cylinder Shade in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Plastics

3-1/2 in. Threaded Ribbed Acrylic Cylinder Shade in Clear

  • Fast #
  • Part #C25106CL3S
  • Item #7238576
  • Manufacturer Part #25106-CL-3S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Clear Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Screw neck opening
  • Requires Certification

Specifications

Color Finish Category:
Clear
Color Finish Name:
Clear
Diameter - Inside 1:
2-81/100 in
Dimmable:
No
ETL Listed:
No
Height:
6-3/25 in
Material:
Plastic
Material Type:
Acrylic
UL Listed:
Yes
Width:
3-1/2 in