7-5/8H x 5-1/4 in. Clear Acrylic Lens
7-5/8H x 5-1/4 in. Clear Acrylic Lens
Frequently Purchased Together
Product Details
- Designed for commercial and residential pendant, canopy, and wall applications
Specifications
- Application:
- Industrial Trade
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- ETL Listed:
- No
- Glass Type:
- Clear Acrylic
- Height:
- 4 in
- Length:
- 7-5/8 in
- Material:
- Plastic
- Material Type:
- Acrylic
- UL Listed:
- Yes
- Width:
- 5-1/4 in