24 in. x 20 in. 26 ga Galvanized No-Crimp Duct Reducer
24 in. x 20 in. 26 ga Galvanized No-Crimp Duct Reducer
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 24 in
- Duct Size:
- 24 in x 20 in
- Gauge (metal):
- 26 ga
- Height:
- 8-1/2 in
- Material:
- Steel