3-1/4 x 10 x 6 in. Transitional Range Hood
3-1/4 x 10 x 6 in. Transitional Range Hood
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features 3" straight away on rectangular end, flat on one side and fabricated from 30 gauge galvanized steel
Specifications
- Coating:
- Galvanized
- Depth:
- 3-1/4 in
- Diameter:
- 6 in
- Material:
- Steel
- Width:
- 10 in