3-1/4 x 10 x 7 in. Transitional Range Hood

You last purchased this on
 
Crown Products

3-1/4 x 10 x 7 in. Transitional Range Hood

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crown Products

3-1/4 x 10 x 7 in. Transitional Range Hood

  • Fast #
  • Part #CR2323107
  • Item #99617
  • Manufacturer Part #2323107
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features 3" straight away on rectangular end, flat on one side and fabricated from 30 gauge galvanized steel
  • Requires Certification

Specifications

Coating:
Galvanized
Depth:
3-1/4 in
Diameter:
7 in
Material:
Steel