6 in. Mini Adhesive Roller Refill (2 Rolls per Pack, 6 Packs per Case)
6 in. Mini Adhesive Roller Refill (2 Rolls per Pack, 6 Packs per Case)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits Most 4" Adhesive Rollers
- 60 Adhesive Sheets Per Roll
- For Use With Roll 'N Go Klean Stick Mini
- Removes Dirt, Dust, Hair, Lint And Sand From Most Hard Surfaces And Upholstery
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 6 in
- Package Quantity:
- 2 Rolls per Pack, 6 Packs per Case
- Product Type:
- Adhesive Refill
- Weight:
- 0.2 lb
- Width:
- 2-1/4 in