0 items

Crown Products 60 in. Standard Snap-Lock Furnace Pipe

CR10160

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also available in aluminum and stainless steel
  • Fabricated from galvanized steel

SPECIFICATIONS

Diameter
4 in
Gauge
26
Length
5 ft
Material
Galvanized

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday