37-1/4 in. Powder Coated Dog Poop Rake and Pan
37-1/4 in. Powder Coated Dog Poop Rake and Pan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily removes pet waste and other small debris
- Works on any surface
- Rustproof aluminum pan with powder coated finished rake
- Spring button for easy assembly
Specifications
- Application:
- Pet Waste Scooper
- Coating:
- Powder Coated
- Color Finish Category:
- Greens
- Color Finish Name:
- Green, Silver, Yellow
- Handle Length (in):
- 37-1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Origin:
- Global