Poopy Pouch 10 gal Poopy Pouch Waste Receptacle with Lid

Part #CWRL10GR  |  Item #7258026  |  Manufacturer Part #WR-L-10GR

$ 193.99 EACH

Capacity:

10 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The handle-hinged lid keeps out the elements, while the retainer bands hold the liner firmly in place to keep the waste secure
  • Ventilated, covered can is made from heavy gauge, rust-proof powder coated steel
  • Can be added to any Poopy Pouch dispenser, with an added channel post to create your own pet station
  • For use with the Poopy Pouch 13-gallon trash liners
  • Ten Gallon Container Size: 14" x 12" x 23"

Specifications

Capacity: 10 gal

Coating: Galvanized

Collection: Poopy Pouch

Color Finish: Green

Height: 23 in

Length: 14 in

Material: Steel

Type: CWRL10GR

Width: 12 in