Crown Products
Poopy Pouch 13 in. LDPE and HDPE Replacement Pet Waste Header Bag (12 Pack) for PP-H-DSP and PP-H-KIT Dispenser Station
Part #CPPH20020M | Item #7238810 | Manufacturer Part #PP-H-200-20M
$
89.99
EACH
Height:
13 inProduct Details
- For use with most pet waste stations
- Pet waste bags hang flat to easily dispense one bag at a time
- Includes 200 bags per header, 12 headers per case, for a total of 2400 bags
Specifications
Brand Model Compatibility: PP-H-DSP and PP-H-KIT Dispenser Station
Capacity: 0.75 gal
Collection: Poopy Pouch
Color Finish: Green
Height: 13 in
Material: Plastic
Material Type: [LDPE, HDPE]
Package Quantity: Case of 12
Width: 8 in