Poopy Pouch 13 in Pet Waste Bag (Case of 10)

Part #CPPRB200  |  Item #7014381  |  Manufacturer Part #PP-RB-200

$ 79.99 per CASE

Height:

13 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with most 10-13 gallon pet waste receptacles
  • For use with the Monarch dispenser or station and fits most competitors
  • Bag size: 8" x 13"

Specifications

Brand Model Compatibility: Monarch Dispenser or Station

Collection: Poopy Pouch

Color Finish: Green

Height: 13 in

Material: Plastic

Material Type: [LDPE, HDPE]

Package Quantity: Case of 10

Type: CPPRB200

Width: 8 in