2-1/4 in. Waste Bag
This product has been replaced by
Manufacturer Part #PP-H-200-20M
Poopy Pouch 2-1/4 in. Waste Bag
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pet waste bags hang flat to easily dispense one bag at a time
- Includes 200 bags per header, 12 headers per case, for a total of 2400 bags
- For use with most pet waste stations
Specifications
- Collection:
- Poopy Pouch
- Color Finish Name:
- Green
- Height:
- 13 in
- Length:
- 8 in
- Material:
- Plastic
- Material Type:
- LDPE, HDPE
- Package Quantity:
- Pack of 12