Crown Products
Poopy Pouch Hunter Green Pet Waste Station
Part #CPPSD013R200WP | Item #8103939 | Manufacturer Part #PP-SD-01-3R200-WP
Product Details
- For use in outdoor areas such as parks, beaches, communities, and other public spaces
- Dispenser provides a convenient and economical solution for disposal of pet waste
- Station kit includes a vandal resistant, locking dispenser, 10 gal waste receptacle with lid, 8' channel post (in two 4' sections), one 12" x 18" powder coated steel sign (“Please Clean Up After Your Dog") and 4 boxes of 200 bags per roll of the Poopy Pouch universal bags (800 bags total)
- Mounting hardware and instructions included
- Constructed of high-quality galvanized powder coated steel
- For use with the Poopy Pouch universal bags and can accommodate any universal style rolled bag
- Dimensions: 14" x 12" x 96"
Documents
Specifications
Capacity: 800 bags
Coating: Galvanized
Collection: Poopy Pouch
Color Finish: Green
Color Finish Category: Greens
Height: 96 in
Length: 14 in
Lettering: PLEASE CLEAN UP AFTER YOUR DOG
Material: Steel
Origin: Global
Type: CPPSD013R200
Weight: 31
Width: 12 in