6 Adhesive Roller Refill for Roll 'N Go Klean Stick - 30 Sheets/Roll, 12 Rolls/Case - ADR-REFILL-6
Roll 'N Go 6 Adhesive Roller Refill for Roll 'N Go Klean Stick - 30 Sheets/Roll, 12 Rolls/Case - ADR-REFILL-6
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 30 adhesive sheets per roll, 2 rolls per pack, and 6 packs per case
- For use with most medium surface rollers
Specifications
- Collection:
- Roll 'N Go
- Height:
- 2-1/2 in
- Length:
- 4-1/2 in
- Material:
- Paper
- Package Quantity:
- Case of 12
- Width:
- 6 in