Outdoor or Indoor Scraper Mat in Black

You last purchased this on
 

Crown-Tred™ Outdoor or Indoor Scraper Mat in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

Crown-Tred™ Outdoor or Indoor Scraper Mat in Black

  • Fast #
  • Part #LTD35BLA
  • Item #6229981
  • Manufacturer Part #CRO TD35 BLA
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Excellent anti-skid surface
  • Ideal for heavy traffic areas
  • Durable scraper mat with cleats for indoor or outdoor applications
  • Withstands demanding outdoor environment with little maintenance; easy to clean
  • Gripper backing reduces mat movement
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Crown-Tred™
Color Finish Name:
Black
Length:
5 ft
Material:
Rubber
Product Type:
Indoor Mat, Outdoor Mat, Scraper Mat
Width:
3 ft