*CVR* *MARTHE 6 LGHT CLR CRST CP H
*CVR* *MARTHE 6 LGHT CLR CRST CP H
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The chandelier is stunning with a Polished Chrome hue frame decked with strands of faceted clear hand cut crystal
- The fixture showcase opulence and decadence and is the perfect traditional accent to any space
- Draped in an abundance of crystal, the Maria Theresa collection is the epitome of high style
- Whether in a living room, kitchen, dining room, or even closet or hallway, this fixture bring a luxurious additional to any decor
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Material:
- Glass
- Number of Lights:
- 6
- Power Source:
- Electric
- Type:
- C4435CHCLMWP
- UL Listed:
- Yes
- Width:
- 23 in