Crystorama Lighting 18-1/2 in. 6-Light Chandelier

C546

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Gilded in antique silver, the chandelier features lush circular and oval metal accents, for a structured yet eclectic style
  • Metal ovals are artfully strung to frame the Layla collection
  • Perfect for an entry way, living space, bedroom, or dining room, the fixture will add a statement to any space
  • While an accent piece, the monotone hue allows the design elements to shine

SPECIFICATIONS

Application
Residential
Ballast Type
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Color Finish
Antique Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Height
18-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
6
Power Source
Electric
UL Listed
No
Watts
60
Width
23-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday