0 items

Crystorama Lighting Calypso 180W 3-Light Flushmount Ceiling Fixture

C135

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Calypso
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
9-1/2 in
Installation Type
Flush Mount
Light Bulb Base Type
Candelabra E-12
Material
Steel
Number Of Lights
3
UL Listed
No
Watts
180
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday