0 items

Crystorama Lighting Calypso 20 in. 6-Light Crystal Teardrop Chandelier

C275

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Calypso
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
30 in
ETL Listed
No
Energy Star Compliant
No
Height
20 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Material
Brass
Number Of Lights
6
UL Listed
No
Watts
60
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday