0 items

Crystorama Lighting Crystal 35-1/2 in. 6-Light Candelabra Chandelier

C9228

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Inspired by artwork at the MoMA in New York, the Solaris Collection is the perfect marriage of form and function
  • Solaris lights have been featured in farmhouses, urban lofts, industrial designs and contemporary settings
  • This sculptural, sphere-shaped wrought chandelier is finished in a olde silver, and is draped in beaded swags
  • With it's clean, contemporary styling, Solaris lights look great in any room of the home and blend with a variety of styles -- traditional, contemporary or transitional

SPECIFICATIONS

Application
Residential
Ballast Type
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Crystal
Color Finish
Olde Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Height
35-1/2 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Down Lighting
Lighting Style
Industrial
Material
Wrought Iron
Number Of Lights
6
Power Source
Electric
UL Listed
No
Watts
360
Width
28-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday