0 items

Crystorama Lighting Capri 60W 5-Light Ceiling Light Chandelier

C336

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Geometric industrial iron overlaps and intertwines in the urban Capri collection
  • The chandelier features clean lines showcasing a minimalistic design yet are a dramatic statement
  • The raw steel is artfully finished with a hammered pattern to enhance the cool eclectic design
  • While industrial, the fixtures can accompany a variety of home design to add a bit of edge

SPECIFICATIONS

Application
Residential
Ballast Type
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Capri
Color Finish
Raw Steel
Color Finish Category
Stainless Steel
ETL Listed
No
Energy Star Compliant
No
Height
17 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Lighting Direction
Up Lighting
Lighting Style
Industrial
Material
Steel
Number Of Lights
5
Power Source
Electric
UL Listed
Yes
Watts
60
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday