0 items

Crystorama Lighting Calypso 60W 6-Light Candelabra E-12 Base Chandelier

C136

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Calypso
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Height
24 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Material
Brass
Number Of Lights
6
UL Listed
Yes
Watts
60
Width
20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday