60W 6-Light Candelabra E-12 Base Chandelier in Antique Silver

You last purchased this on
 
Crystorama

60W 6-Light Candelabra E-12 Base Chandelier in Antique Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crystorama

60W 6-Light Candelabra E-12 Base Chandelier in Antique Silver

  • Fast #
  • Part #C546SA
  • Item #5074134
  • Manufacturer Part #546-SA
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Silver Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gilded in antique silver, the chandelier features lush circular and oval metal accents, for a structured yet eclectic style
  • Perfect for an entry way, living space, bedroom, or dining room, the fixture will add a statement to any space
  • Metal ovals are artfully strung to frame the Layla collection
  • While an accent piece, the monotone hue allows the design elements to shine
  • Requires Certification

Documents


Specifications

Application:
Residential
Ballast Type:
Residential
CSA Certified:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Antique Silver
ETL Listed:
No
Energy Star Compliant:
No
Height:
18-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
6
Power Source:
Electric
UL Listed:
No
Watts:
60 W
Width:
23-3/4 in