0 items

Crystorama Lighting Solaris 60W 9-Light Candelabra E-12 Base Sphere Chandelier

C9229

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Collection
Solaris
Color Finish
Olde Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Height
50 in
Installation Type
Ceiling Mount
Lighting Direction
Up Lighting
Material
Wrought Iron
Number Of Lights
9
UL Listed
Yes
Watts
60
Width
40 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday