0 items

Crystorama Lighting Hampton 8-Light Drum Shade Chandelier

C5628

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CSA Certified
Yes
Collection
Hampton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Clear Smooth Oysters
Height
26 in
Light Bulb Base Type
Candelabra E-12
Material
Brass
Number Of Lights
8
UL Listed
Yes
Watts
60
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday