Crystorama Lighting Ashton 240W 4-Light Candelabra E-12 Base Chandelier in English Bronze

C5014EBCLMWP

Manufacturer Part #: 5014-EB-CL-MWP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Curvaceous clean lines compose a base showcasing sparkling hand cut crystal, in the Ashton Collection
  • The classic timeless frame hand painted in English Bronze is updated with a modern pendalogue clear hand cut crystal, for a whimsical elegance, making this mini chandelier sparkle with grandeur in any space
  • Look for all additional stunning pieces in this collection

SPECIFICATIONS

Application
Residential
Ballast Type
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Ashton
ETL Listed
No
Glass Type
Clear Crystal
Height
20-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
4
Power Source
Electric
UL Listed
No
Watts
240
Width
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday