60W 6-Light Ceiling Light Chandelier in English Bronze
Ashton 60W 6-Light Ceiling Light Chandelier in English Bronze
Frequently Purchased Together
Product Details
- The classic timeless frame hand painted in English Bronze is updated with a modern pendalogue clear hand cut crystal, for a whimsical elegance, making this chandelier sparkle with grandeur in any space
- Look for all additional stunning pieces in this collection
- Curvaceous clean lines compose a base showcasing sparkling hand cut crystal, in the Ashton Collection
Specifications
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- Yes
- Collection:
- Ashton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Crystal
- Height:
- 27 in
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Crystal
- Material:
- Steel
- Number of Lights:
- 6
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 21-1/2 in