Crystorama Lighting

Capri 300W 5-Light Chandelier in Grey

Part #C336GY  |  Item #7546136  |  Manufacturer Part #336-GY

Color/Finish:
Grey

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Geometric industrial iron overlaps and intertwines in the urban Capri collection
  • The chandelier features clean lines showcasing a minimalistic design yet are a dramatic statement
  • The raw steel is artfully finished with a hammered pattern to enhance the cool eclectic design
  • While industrial, the fixtures can accompany a variety of home design to add a bit of edge

Documents

Specifications

Application: Residential

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Capri

Color Finish: Grey

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 17 in

Installation Type: Ceiling Mount

Length: 24 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Industrial

Material: Steel

Number Of Lights: 5

Power Source: Electric

UL Listed: No

Watts: 300

Width: 24 in