Crystorama Lighting
Carson® 60W 4-Light Candelabra E-12 Base Chandelier in Polished Nickel
Part #C8854PN | Item #5074069 | Manufacturer Part #8854-PN
Product Details
- Luminescent crystal cubes are stacked for a high glam statement in the Carson Collection
- Placed between two substantial polished nickel bases, they highlight sleek nickel based candle sleeves in the center
- Magnificently modern, the mini chandelier, adds the perfect amount of sophisticated statement to any space, and perfectly catch the light
Specifications
Application: Residential
Ballast Type: Residential
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Carson®
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
ETL Listed: No
Energy Star Compliant: No
Height: 12 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: Modern
Material: Steel
Number Of Lights: 4
Power Source: Electric
UL Listed: Yes
Watts: 60
Width: 16 in