Crystal 12-7/20 in. 60W 3-Light Mini Candelabra Chandelier in English Bronze

Part #C9225EB  |  Item #4526229  |  Manufacturer Part #9225-EB

$ 238.00 EACH
(Pricing is for English Bronze)

Color/Finish:
English Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Inspired by artwork at the MoMA in New York, the Solaris Collection is the perfect marriage of form and function
  • This sculptural, sphere-shaped wrought mini chandelier is finished in a english bronze, and is draped in beaded swags
  • With it's clean, contemporary styling, Solaris lights look great in any room of the home and blend with a variety of styles -- traditional, contemporary or transitional
  • Solaris lights have been featured in farmhouses, urban lofts, industrial designs and contemporary settings

Specifications

Application: Residential

Ballast Type: Residential

Bulb Type: Incandescent

CSA Certified: Yes

Collection: Crystal

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Glass Type: Clear Drops

Height: 16-1/2 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Industrial

Material: Wrought Iron

Number Of Lights: 3

Power Source: Electric

UL Listed: Yes

Watts: 60

Width: 12-7/20 in