Crystorama Lighting Crystal 240W 4-Light Candelabra E-12 Base Chandelier

C5014CLMWP

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Curvaceous clean lines compose a base showcasing sparkling hand cut crystal, in the Ashton Collection
  • Look for all additional stunning pieces in this collection
  • The classic timeless frame hand painted in Olde Silver is updated with a modern pendalogue clear hand cut crystal, for a whimsical elegance, making this mini chandelier sparkle with grandeur in any space

SPECIFICATIONS

Application
Residential
Ballast Type
Residential
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Crystal
Color Finish
Olde Silver
Color Finish Category
Silver Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Crystal
Height
20-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Lighting Style
Crystal
Material
Glass, Steel
Number Of Lights
4
Power Source
Electric
UL Listed
No
Watts
240
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday