Crystorama Lighting
Crystal 240W 4-Light Chandelier in Matte White with Antique Gold
Part #C584MTGA | Item #7061180 | Manufacturer Part #584-MT-GA
Product Details
- Spheres of steel intertwine to create an industrial orb mini chandelier, the hallmark of the Luna collection
- A two toned finish of a matte white exterior with an unexpected antique gold interior, allow these orbs to glow from within
- The industrial wrought iron orbs bring an eclectic elegance to any room of the house including a bedroom, living room, dining room, or even over a kitchen island!
Specifications
Application: Residential
Ballast Type: Residential
Bulb Type: Incandescent
CSA Certified: Yes
Collection: Crystal
Color Finish: Matte White/Antique Gold
Color Finish Category: Whites
ETL Listed: No
Energy Star Compliant: No
Height: 18 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Light Bulb Shape Code: G16 1/2
Lighting Direction: Up Lighting
Lighting Style: Industrial
Material: Wrought Iron
Number Of Lights: 4
Power Source: Electric
UL Listed: No
Watts: 60
Width: 16 in